Nut Cap in Chrome
Nut Cap in Chrome
Product Details
Product Details
- Nut, Cap for Quaturn
- Cartridge cap nut
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nut
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943130756
- WaterSense Labeled:
- No