Repair Kit for 116.102.AB.1 in Antique Copper
Repair Kit for 116.102.AB.1 in Antique Copper
Product Details
Product Details
- AC/DC power adapter kit, battery to hardwire
- For use with Sloan Hydronic® faucets
- Weight 0.038 lb.
- Package Dimensions 61 × 57 × 53 in
- Vandal Proof No.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Chicago Faucet
- Fits Model:
- 116.102.AB.1
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943438456