Pre-Rinse Fitting Wall Mount Kitchen Faucet with Double Lever Handle in Polished Chrome
Pre-Rinse Fitting Wall Mount Kitchen Faucet with Double Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compression 90 degree operating cartridges
- 2 3/8" metal lever handles with secured red and blue service buttons
- 9 1/2" c-c swing spout
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-9
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 0 in
- Faucet Valve Type:
- Compression
- Flow Rate:
- 0.9 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 10-3/8 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Swivel
- UPC:
- 611943483579