Pre-Rinse Fitting with 613-A Faucet in Polished Chrome
Pre-Rinse Fitting with 613-A Faucet in Polished Chrome
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0
- Faucet Material:
- Brass
- Flow Rate:
- 1 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 16-1/2
- Spout Reach:
- 11-1/2
- Spout Type:
- Swivel
- UPC:
- 611943549008