Rubber Washer
Rubber Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- 794-317XKCP, 794-GN2FC317ABCP
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber
- NSF Certified:
- No
- UPC:
- 611943579821