This product requires certification to purchase.

Single Handle Lever Deck Mount Service Faucet in Polished Chrome

Chicago Faucets

Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C23008E2805ABCP
  • Item #4534962
  • Manufacturer Part #2300-8E2805ABCP
4 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Handle Lever Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C23008E2805ABCP
  • Item #4534962
  • Manufacturer Part #2300-8E2805ABCP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-9
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Hose Length:
16-1/8 in
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
5 in
Spout Reach:
10 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
UPC:
611943571115
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No