This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome

Chicago Faucets

Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #CSHTP201000
  • Item #8157192
  • Manufacturer Part #SH-TP2-01-000
4 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #CSHTP201000
  • Item #8157192
  • Manufacturer Part #SH-TP2-01-000
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Pressure Balance, Thermostatic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Showerhead Flow Rate:
2.5 gpm
Trim Only:
No
UL Listed:
No
UPC:
611943155728
WaterSense Labeled:
No