Single Lever Handle Hot and Cold Water Faucet in Polished Chrome
Single Lever Handle Hot and Cold Water Faucet in Polished Chrome
Product Details
Product Details
- Manufactured and assembled in the United States of America
- Faucet body and handles are covered under Chicago Faucet's limited lifetime warranty
- Constructed of solid brass
- High quality chrome plated finish - finishes are covered under warranty for a year
- Smooth single handle operation
- Quaturn compression operating cartridge - covered under warranty for 5 years
- High-arch spout design provides increased workspace under the faucet
- Spout swivels 360-degrees to allow for unobstructed access to the whole sink
- ADA compliant
- Low lead compliant - meeting state and federal regulations for lead content
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1-9
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Monoblock
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Side Spray:
- Yes
- Spout Height:
- 8-7/8
- Spout Reach:
- 10
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UPC:
- 611943580599