Stem 897-RCF Hot and Cold Water Sink Faucet
Stem 897-RCF Hot and Cold Water Sink Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 897-RCF Hot and Cold Water Sink Faucet
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943169589