This product requires certification to purchase.

Turret with Single Ball Valve in Polished Chrome

This product has been replaced by

No image available
Chicago Faucets Turret with Ball Valve
Manufacturer Part #LGB1-11A-10
Chicago Faucets

Turret with Single Ball Valve in Polished Chrome

  • Fast #
  • Part #C9809099573KAGV
  • Item #4533700
  • Manufacturer Part #980-909-957-3KAGV
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Chicago Faucets Turret with Ball Valve
Manufacturer Part #LGB1-11A-10
Chicago Faucets

Turret with Single Ball Valve in Polished Chrome

  • Fast #
  • Part #C9809099573KAGV
  • Item #4533700
  • Manufacturer Part #980-909-957-3KAGV
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
CSA 9.1b-2006
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Turret
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943583378