This product requires certification to purchase.

Two Lever Handle Deck Mount Service Faucet in Polished Chrome

Chicago Faucets

Two Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C1888ABCP
  • Item #4146064
  • Manufacturer Part #1888-ABCP
4.2 out of 5 Customer Rating
Brand image
Chicago Faucets

Two Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C1888ABCP
  • Item #4146064
  • Manufacturer Part #1888-ABCP
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Type:
Lever
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
3-7/8 in
Spout Reach:
9-1/2 in
Spout Type:
Swivel
UPC:
611943482954
Vandal Resistant:
Yes
WaterSense Labeled:
No