Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 256-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable 4" - 8 3/8" centers
- Wall mounted
- L5VB - vacuum breaker cast swing spout
- 3/4" male hose thread outlet
- Quaturn™ operating cartridge
- H adjustable supply arms
- Ada Compliant
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-9
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 5-5/8 in
- Spout Type:
- Swivel
- UPC:
- 611943168407
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No