Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #LWM2-A11-E
Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
Product Details
Product Details
- Deck Mounted 8" widespread One Piece Brass Body
- GN2BVB 6" c-c rigid/swing atmospheric vacuum breaker spout
- E7 serrated nozzle outlet
- 317 indexed wristblade handles
- Quaturn™ cartridges
- ADA
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 5-3/8
- Spout Reach:
- 6-1/8
- Spout Swivel:
- 90°
- Spout Type:
- Swivel, High Arc
- Type:
- C201AGN2BVBE
- UPC:
- 611943158347
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No