Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #LWM1-B13-E
Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deck mounted combination laboratory fitting
- 6" c-c rigid/swing gooseneck vacuum breaker spout
- Nozzle with 10 serrations for laboratory hose
- 4" Metal wristblade handles with secured red and blue index buttons
- Ceramic 1/4-turn operating cartridge
- 3/8" compression flexible stainless steel supply hoses
- Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Applications
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- Institutional Faucet Type:
- Service, Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 6-1/8 in
- Spout Type:
- Swivel, High Arc
- UPC:
- 611943372903
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No