This product requires certification to purchase.

Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

This product has been replaced by

LABORATORY SINK FAUCET
Chicago Faucets LABORATORY SINK FAUCET
Manufacturer Part #LWM1-B03-F
Chicago Faucets

Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C930GN8BVB317XKCP
  • Item #4387006
  • Manufacturer Part #930-GN8BVB317XKCP
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

LABORATORY SINK FAUCET
Chicago Faucets LABORATORY SINK FAUCET
Manufacturer Part #LWM1-B03-F
Chicago Faucets

Two Wristblade Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C930GN8BVB317XKCP
  • Item #4387006
  • Manufacturer Part #930-GN8BVB317XKCP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck Mounted 4" Single Hole Body
  • GN8BVB 8" c-c rigid/swing atmospheric vacuum breaker spout
  • Less outlet
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Type:
Wristblade
Institutional Faucet Type:
Service, Lab
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
9-1/4 in
Spout Reach:
8 in
Spout Type:
Swivel, High Arc
UPC:
611943538262
Vandal Resistant:
Yes
WaterSense Labeled:
No