This product requires certification to purchase.

Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

Chicago Faucets

814 Series Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C814VBXKCP
  • Item #1769241
  • Manufacturer Part #814-VBXKCP
3.7 out of 5 Customer Rating
Brand image
Chicago Faucets

814 Series Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C814VBXKCP
  • Item #1769241
  • Manufacturer Part #814-VBXKCP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2-5/16" diameter slip flanges
  • 8" body, adjustable arms 3" - 13" centers
  • 7-1/2" rigid spout with pail hook and pipe support
  • Vandal proof 6" elbow blade handle
  • Ceramic 1/4-turn operating cartridge, left-hand
  • Ceramic 1/4-turn operating cartridge, right-hand
  • 2-1/2 in offset supply arm with integral shutoff stop
  • Straight 2" short supply inlet extension, installs between supply arm and faucet
  • Vacuum breaker assembly
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
814 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Wristblade
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
7-1/2 in
Spout Type:
Low Arc
UPC:
611943347789
Vacuum Breaker:
Yes
Vandal Resistant:
Yes
WaterSense Labeled:
No