Plastic Washer in White
Plastic Washer in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Washer
- Material:
- Plastic
- UPC:
- 611943350659