Wire Electronic Power Supply Hose in Black
Wire Electronic Power Supply Hose in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bank installation adapter wire for use with HyTronic® and E-Tronic® 40 electronic sensor faucets
- Bank installation adapter wire HyTronic and Etronic 40 electronic faucets
- For E-Tronic 40 transformer
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Faucet Part Type:
- Adapter Wire
- Fits Brand:
- Chicago Faucet
- Fits Model:
- HyTronic®, E-Tronic® 40
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 611943468637
- WaterSense Labeled:
- No