*NLA *CVR* California Energy Commission Registered Lead Law Compliant LAV FCT 1.0 GPC E
*NLA *CVR* California Energy Commission Registered Lead Law Compliant LAV FCT 1.0 GPC E
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- EQ® curved spout, polished chrome, 1 gpm (EQ-A11B-KJKABCP)
- Pressure compensating Softflo aerator, 1 gpm (243.146.AB.1)
- SSPS power cell kit for EQ® Series electronic faucets (243.154.00.1)
- EQ® control box assembly for pre-mixed water (EQ-21KJKAB)
- 10 s run time with hand presence, safety auto timeout feature will shut the water off after 10 s, reactivate faucet by removing hands from the sensor for at least 1 s
- Self-sustaining power system-water turbine generates the necessary power with flow rates 1 gpm or greater to operate the faucet for 10+ yr
- Single supply for tempered water, flexible supply hose included
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 5-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Height:
- 5-7/8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 3
- Spout Reach:
- 4-1/2
- Stream Type:
- Aerated
- Supply Lines Included:
- Yes
- Type:
- CEQA11B21ABCP
- UPC:
- 611943006624
- Vandal Resistant:
- Yes