This product requires certification to purchase.

0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CE80A11E11ABCPT
  • Item #10258761
  • Manufacturer Part #E80-A11E-11ABCPT
3.5 out of 5 Customer Rating
Brand image
Chicago Faucets

0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #CE80A11E11ABCPT
  • Item #10258761
  • Manufacturer Part #E80-A11E-11ABCPT
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • E-Tronic® 80 electronic faucet with dual-beam infrared sensor
  • Single-hole deck mount High Arc integral spout
  • 0.5 GPM (1.9 L/min) vandal-proof Pressure compensating Econo-Flo non-aerating spray outlet
  • E-Tronic® module kit with Bluetooth® communication
  • Internal Antenna Specifications: Peak Gain of the antenna: ?5.47 dBi, Frequency range: 2400-2500 MHz, FCC ID: 2APTX-CFC0
  • Single supply for tempered water; flexible supply hose included
  • 10 second run time with hand presence. Safety auto-timeout feature will shut the water off after 10 seconds.
  • DC Powered
  • Multiple field-adjustable modes and ranges
  • Built-in Bluetooth® technology allows for easy adjustments and mode changes using a smartphone or tablet with the Chicago Faucets CF Connect App
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
6-1/8 in
Flow Rate
0.5 gpm (1.9 L/min)
Maximum Deck Thickness
1-1/2 in
Spout Height
6-1/8 in
Spout Reach
4-3/8 in
Included Components
Deck Plate Included
No
Drain Included
No
Handle Included
No
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Sensor
Battery Type
Lithium
Cartridge Type
Solenoid
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Top Mount
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
High Arc
Stream Type
Spray
Vandal Resistant
Yes
Electrical & Operational Information
Power Source
DC
Volts
6V
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
NSF
NSF/ANSI 372 Low Lead Content, NSF/ANSI/CAN 61: Q ? 1
NSF Certified
Yes
Origin
Domestic
Type
CE80A11E11ABCPT
UPC
611943164966