0.74 gpm Serrated Nozzle with Flow Control in Polished Chrome
0.74 gpm Serrated Nozzle with Flow Control in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3/8" NPSM male inlet
- Fits spouts with 3/8" NPSM female outlet
- Flow control
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Nozzle
- Flow Rate:
- 0.74 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.188 lb