1/2 in NPSM Female x NPSM Male Inline Vacuum Breaker for Handshower
1/2 in NPSM Female x NPSM Male Inline Vacuum Breaker for Handshower
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Vacuum breakers for hand showers are used for non-continuous pressure, health hazard applications and are back siphonage/backflow preventers.
- 1/2"-14 NPSM female inlet
- 1/2"-14 NPSM male outlet
Specifications
- ASSE Standards:
- ASSE 1014
- Application:
- Commercial, Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPSM
- End Connection 2:
- MNPSM
- End Connections:
- FNPSM x MNPSM
- Fits Brand:
- Chicago Faucets
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- No
- UPC:
- 611943004170