1/2 in. 4-Port 3-Position Brass Shower Diverter Valve, Less Trim
1/2 in. 4-Port 3-Position Brass Shower Diverter Valve, Less Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OR'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OR'
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- End Connections:
- 1/2 in
- Proposition 65:
- !WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- C763VONF
- UPC:
- 611943167165
- Valve Size:
- 1/2 in