1/2 in. FNPT T-handle Angle Supply Stop Valve in Polished Chrome
1/2 in. FNPT T-handle Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slow compression operating cartridge
- 2 1/4" metal loose key T handle
- 1/2" NPT female thread inlet
- 1/2" NPT female thread outlet
- Color/Finish: Polished Chrome
- Angle stop
- Compression valve
- Loose key handle
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Type:
- T-handle
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial, Residential
- UL Listed:
- No
- UPC:
- 611943475215
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.72 lb