This product requires certification to purchase.

1/2 in. FNPT T-handle Straight Supply Stop Valve in Polished Chrome

Chicago Faucets

1/2 in. FNPT T-handle Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #C1771ABCP
  • Item #4145883
  • Manufacturer Part #1771-ABCP
4 out of 5 Customer Rating
Brand image
Chicago Faucets

1/2 in. FNPT T-handle Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #C1771ABCP
  • Item #4145883
  • Manufacturer Part #1771-ABCP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Straight valve
  • 2-1/4" tee handle
  • Slow compression operating cartridge, left-hand
  • Lock Shield Cap with Button
  • Includes wall flange
  • Polished Chrome
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Material
Brass
Handle Type
T-handle
Material
ECAST Brass
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Cast Brass
Valve Body Style
Straight
Valve Type
Straight Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
40
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Commercial, Residential
UL Listed
No
UPC
611943489618