1/2 in. NPT Vandal Proof Wall Mounted Institutional Showerhead Mount in Chrome
1/2 in. NPT Vandal Proof Wall Mounted Institutional Showerhead Mount in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943498474
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2 in