1/2 x 3/8 in. Angle Supply Stop Valve in Chrome Plated
1/2 x 3/8 in. Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle supply stop
- 1/2 in. NPT female thread inlet
- 3/8 in. O.D. female compression with 12 in. bullnose flexible supply riser
- 2-1/4 in. Loose key tee handle with Vandal resistant cap
- Compression full-turn operating cartridge, integral checks
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- UPC:
- 611943553098
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 1.43 lb