1/4-Turn Control-A-Flo Compression Operating Cartridge
1/4-Turn Control-A-Flo Compression Operating Cartridge
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Cartridge Type:
- Compression, Quarter Turn
- Faucet Part Type:
- Cartridge
- Flow Rate:
- 2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943640118