1-14/25 in. Multi-Use Transformer Hardwired
1-14/25 in. Multi-Use Transformer Hardwired
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Hard-wire, multi-use Class 2 transformer with 4" mounting plate, for up to 8 faucets
- Class 2A transformer
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Depth:
- 7-3/4 in
- Faucet Part Type:
- Transformer
- Fits Brand:
- Chicago Faucet
- GSA Approved:
- No
- Height:
- 4-1/8 in
- IAPMO Listed:
- No
- Length:
- 1-14/25 in
- MA Approved:
- No
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 611943118655
- WaterSense Labeled:
- No
- Width:
- 4-3/32 in