1 gpm 1-Hole Gooseneck Sink Faucet with Dual Beam Infrared Sensor and 7-5/8 in. Spout Height in Polished Chrome
This product has been replaced by
Manufacturer Part #116.964.AB.1T
1 gpm 1-Hole Gooseneck Sink Faucet with Dual Beam Infrared Sensor and 7-5/8 in. Spout Height in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout reach: 5 1/4"
- Flow rate: 0.5 gpm (1.9 L/min) - 1.0 gpm (3.8 L/min)
- Vandal proof
- Single supply faucet for tempered water
- Self sustaining power system through turbine
- Stainless steel hoses included
- Multiple field adjustable modes and ranges
- Geberit Commander™ software compatible
- External mechanical mixing valve included
- Color/Finish: Polished Chrome
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Bathroom Faucet Type:
- Sensor, Wall Mount
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 5-3/8 in
- Trim Only:
- No
- UPC:
- 611943512750
- WaterSense Labeled:
- No