This product requires certification to purchase.

1 gpm Deck Mount Two Handle Eyewash Faucet

Chicago Faucets

1 gpm Deck Mount Two Handle Eyewash Faucet

  • Fast #
  • Part #C8452TE64VPABCP
  • Item #9049360
  • Manufacturer Part #8452-TE64VPABCP
4.8 out of 5 Customer Rating
Brand image
Chicago Faucets

1 gpm Deck Mount Two Handle Eyewash Faucet

  • Fast #
  • Part #C8452TE64VPABCP
  • Item #9049360
  • Manufacturer Part #8452-TE64VPABCP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eyewash outlet: 3.3 gpm at 50 psi
  • Handles include color-coded index
  • Vandal proof pressure compensating softflo aerator 2.2 gpm
  • Vandal proof 4 inwristblade handle
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1 gpm
Spout Height
5-1/8 in
Weight
1 lb
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Fitting Type
Straight
Handle Type
Wristblade
Installation Type
Deck Mount
Material
Brass
Number of Handles
Two Handle
Proposition 65
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI Z358.1, ANSI 372
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1071
BAA Compliant
No
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UL Listed
No
UPC
611943158675