This product requires certification to purchase.

1-Hole Angle Stop Ball Valve with Loose Key Handle with 5/8 in. Inlet and Tee Handle in Chrome-Plated

Chicago Faucets

1-Hole Angle Stop Ball Valve with Loose Key Handle with 5/8 in. Inlet and Tee Handle in Chrome-Plated

  • Fast #
  • Part #CSTB3100AB
  • Item #4516168
  • Manufacturer Part #STB-31-00-AB
4.8 out of 5 Customer Rating
Brand image
Chicago Faucets

1-Hole Angle Stop Ball Valve with Loose Key Handle with 5/8 in. Inlet and Tee Handle in Chrome-Plated

  • Fast #
  • Part #CSTB3100AB
  • Item #4516168
  • Manufacturer Part #STB-31-00-AB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angle stop
  • Ball valve
  • 5/8" O.D. (1/2" nominal) female compression inlet
  • 3/8" O.D. female compression outlet
  • Loose key handle
  • Polished chrome
  • Weight: 0.506 lb
  • Package dimensions: 7 × 6 × 2 in
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61-9
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Handle Material:
Metal
Handle Type:
T-handle
Height:
3-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Cast Brass, Metal
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
125
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Commercial
UL Listed:
No
UPC:
611943539818
Valve Body Material:
Cast Brass
Valve Body Style:
Angle
Valve Operator:
Loose Key Handle
Valve Size:
5/8 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.506 lb
Width:
15/16 in