This product requires certification to purchase.

1-Hole Hot and Cold Water Mixing Faucet with Vacuum Breaker and 8-1/8 in. Spout Reach in Polished Chrome

This product has been replaced by

LABORATORY SINK FAUCET
Chicago Faucets Two Handle Laboratory Faucet in Polished Chrome
Manufacturer Part #LWM1-B13-F
Chicago Faucets

1-Hole Hot and Cold Water Mixing Faucet with Vacuum Breaker and 8-1/8 in. Spout Reach in Polished Chrome

  • Fast #
  • Part #C930GN8BVBE7317XK
  • Item #4534486
  • Manufacturer Part #930-GN8BVBE7-317XK
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

LABORATORY SINK FAUCET
Chicago Faucets Two Handle Laboratory Faucet in Polished Chrome
Manufacturer Part #LWM1-B13-F
Chicago Faucets

1-Hole Hot and Cold Water Mixing Faucet with Vacuum Breaker and 8-1/8 in. Spout Reach in Polished Chrome

  • Fast #
  • Part #C930GN8BVBE7317XK
  • Item #4534486
  • Manufacturer Part #930-GN8BVBE7-317XK
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck mounted combination laboratory fitting
  • 8" c-c rigid/swing gooseneck vacuum breaker spout
  • Nozzle with 10 serrations for laboratory hose
  • 4" Metal wristblade handles with secured red and blue index buttons
  • Ceramic 1/4-turn operating cartridge
  • 3/8" compression flexible stainless steel supply hoses
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Compression
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7 in
Spout Reach:
8-1/8 in
Spout Type:
Rigid, Swing Gooseneck
UPC:
611943583248
WaterSense Labeled:
No