1.0 gpm Non-Aerating Spray with Pressure Compensating Econo-Flo and Adapter Polished Chrome
1.0 gpm Non-Aerating Spray with Pressure Compensating Econo-Flo and Adapter Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure compensating econo-flo outlet with adapter
- Non-aerating spray
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Thread size is 13/16"-24
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Brand:
- Chicago Faucet
- Flow Rate:
- 1.0 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943578190
- WaterSense Labeled:
- Yes