This product requires certification to purchase.

1.5 gpm Rose Spray Outlet Kitchen Faucet in Polished Chrome

Chicago Faucets

1.5 gpm Rose Spray Outlet Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #CE4JKABCP
  • Item #4145928
  • Manufacturer Part #E4JKABCP
4 out of 5 Customer Rating
Brand image
Chicago Faucets

1.5 gpm Rose Spray Outlet Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #CE4JKABCP
  • Item #4145928
  • Manufacturer Part #E4JKABCP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
1-3/8 in
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.5 gpm
Height:
1-1/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943488864
Width:
1-3/8 in