10 in. High-Arch Gooseneck Swing Spout Polished Chrome
10 in. High-Arch Gooseneck Swing Spout Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with most Chicago Faucets
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- Height:
- 13-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 7 in
- Spout Reach:
- 10 in
- Spout Swivel:
- 360°
- Spout Type:
- Swing gooseneck
- UPC:
- 611943489069