This product requires certification to purchase.

1/2 in. NPSM Mixing Valve

Chicago Faucets

1/2 in. NPSM Mixing Valve

  • Fast #
  • Part #C242165AB1
  • Item #4326964
  • Manufacturer Part #242.165.AB.1
4.1 out of 5 Customer Rating
Brand image
Chicago Faucets

1/2 in. NPSM Mixing Valve

  • Fast #
  • Part #C242165AB1
  • Item #4326964
  • Manufacturer Part #242.165.AB.1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inlet cone shaped filter washers
  • Inlet check valves
  • Below deck mounting
  • 1/2" npsm male thread inlets and outlet
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Flow Rate:
2.5 gpm
Height:
3-1/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/8 in
Material:
Brass
Maximum Temperature:
120
NSF:
NSF 372
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943497699
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Mixing Valve
WaterSense Labeled:
No