13/16 in. UNS Male Aerator
13/16 in. UNS Male Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pressure compensating Softflo aerator 2.2 GPM
- Pressure compensating Softflo aerator
- Thread size 13/16"-27
- Vandal proof - key included
-
Lead Law Compliant
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- UNS Male
- End Connections:
- UNS Male
- Flow Rate:
- 2.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Compensating:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Stream Type:
- Aerated
- Thread Size:
- 13/16
- UPC:
- 611943578145
- WaterSense Labeled:
- No