This product requires certification to purchase.

13/16 in. UNS Female Aerator

Chicago Faucets

13/16 in. UNS Female Aerator

  • Fast #
  • Part #CE29JKABCP
  • Item #4534214
  • Manufacturer Part #E29JKABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

13/16 in. UNS Female Aerator

  • Fast #
  • Part #CE29JKABCP
  • Item #4534214
  • Manufacturer Part #E29JKABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
UNS Female
End Connections:
UNS Female
Flow Rate:
2.2 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST Brass
Pressure Compensating:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Stream Type:
Laminar Stream
Thread Size:
13/16
UPC:
611943578275