13/16 in. UNS Female Aerator
13/16 in. UNS Female Aerator
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- UNS Female
- End Connections:
- UNS Female
- Flow Rate:
- 1 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- Pressure Compensating:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Stream Type:
- Laminar Stream
- Thread Size:
- 13/16 in
- UPC:
- 611943079512
- WaterSense Labeled:
- Yes