This product requires certification to purchase.

13/16 in. UNS Male Aerator

Chicago Faucets

13/16 in. UNS Male Aerator

  • Fast #
  • Part #CE64VPJKABCP
  • Item #4533817
  • Manufacturer Part #E64VPJKABCP
4.8 out of 5 Customer Rating
Brand image
Chicago Faucets

13/16 in. UNS Male Aerator

  • Fast #
  • Part #CE64VPJKABCP
  • Item #4533817
  • Manufacturer Part #E64VPJKABCP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
UNS Male
End Connections:
UNS Male
Flow Rate:
1 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST Brass
Pressure Compensating:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Stream Type:
Laminar Stream
Thread Size:
13/16 in
UPC:
611943578527
WaterSense Labeled:
Yes