This product requires certification to purchase.

1.5 gpm 1 Hole Deck Mount Electronic Contemporary Sink Faucet in Polished Chrome (Less Handle)

This product has been replaced by

HYTRONIC BLE CONTEMP SSPS INT MIX
Chicago Faucets HYTRONIC BLE CONTEMP SSPS INT MIX
Manufacturer Part #116.932.AB.1T
Chicago Faucets

1.5 gpm 1 Hole Deck Mount Electronic Contemporary Sink Faucet in Polished Chrome (Less Handle)

  • Fast #
  • Part #C116932AB1
  • Item #4824386
  • Manufacturer Part #116.932.AB.1
5 out of 5 Customer Rating
Brand image

This product has been replaced by

HYTRONIC BLE CONTEMP SSPS INT MIX
Chicago Faucets HYTRONIC BLE CONTEMP SSPS INT MIX
Manufacturer Part #116.932.AB.1T
Chicago Faucets

1.5 gpm 1 Hole Deck Mount Electronic Contemporary Sink Faucet in Polished Chrome (Less Handle)

  • Fast #
  • Part #C116932AB1
  • Item #4824386
  • Manufacturer Part #116.932.AB.1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck Mounted Touch-free, programmable faucet with above-deck electronics
  • 5-1/8" cc rigid HyTronic Contemporary Spout
  • 1.5 GPM (5.7 L/min) max. Antimicrobial pressure compensating laminar flow non-aerating outlet
  • Self Sustaining Power Supply
  • Dual supply for hot and cold water; stainless steel supply hoses included
  • Concealed internal temperature control mixer
  • Multiple field adjustable modes and ranges
  • Geberit Commander™ software compatible
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Battery Size:
6V
Battery Type:
Li-ion (Lithium-ion)
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Sensor
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
6-1/8 in
Spout Reach:
5-1/8 in
Spout Type:
Integral
UL Listed:
No
UPC:
611943564995
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes