1.5 gpm Flowers Control Assembly
1.5 gpm Flowers Control Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure compensating laminar flow control spout assembly with multiple spout inserts 1.5 GPM, adds flow control to gooseneck spout
- Spout insert flow control
- 1.5 GPM (5.7 L/min) max. pressure Compensating laminar flow device
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Rubber
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UPC:
- 611943641863