Hand Shower in Polished Chrome
150 Series Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.5 gpm (5.7 l/min)
- 1.5 gpm hand spray with pause control; two 34" stainless steel hoses with Auto-Drain™
- 36" wall-mounted ADA grab bar with hand spray holder
- Hand spray with pause control, 1.5 gpm max
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Collection:
- 150 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.5
- Hose Included:
- Yes
- Hose Length:
- 36
- Pause Control:
- Yes
- Proposition 65:
- !WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Slide Bar Height:
- 36
- UPC:
- 611943157890
- WaterSense Labeled:
- Yes