2-1/8 x 1/2 in. FNPT ECAST® Brass Arm for Type 225 and Type 65
2-1/8 x 1/2 in. FNPT ECAST® Brass Arm for Type 225 and Type 65
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Type 225, Type 65
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/8
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943641153
- WaterSense Labeled:
- No