This product requires certification to purchase.

2.2 gpm 2 Hole Deck Mount Centerset Cold Laboratory Faucet with Double Cross Handle in Polished Chrome

This product has been replaced by

No image available
Chicago Faucets LABORATORY SINK FAUCET
Manufacturer Part #LWM9-A21-E
Chicago Faucets

2.2 gpm 2 Hole Deck Mount Centerset Cold Laboratory Faucet with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #C947E32ABCP
  • Item #4533997
  • Manufacturer Part #947-E3-2ABCP
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Chicago Faucets LABORATORY SINK FAUCET
Manufacturer Part #LWM9-A21-E
Chicago Faucets

2.2 gpm 2 Hole Deck Mount Centerset Cold Laboratory Faucet with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #C947E32ABCP
  • Item #4533997
  • Manufacturer Part #947-E3-2ABCP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-9
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
12-1/8
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
7-5/8
Spout Reach:
6
Spout Type:
Gooseneck, Rigid, Swing
UL Listed:
No
UPC:
611943575014
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No