This product requires certification to purchase.

2.2 gpm 2-Hole Double Lever Handle Deckmount Kitchen Sink Faucet Swing Spout IPS Connection in Polished Chrome

Chicago Faucets

2.2 gpm 2-Hole Double Lever Handle Deckmount Kitchen Sink Faucet Swing Spout IPS Connection in Polished Chrome

  • Fast #
  • Part #C200AABCP
  • Item #3823412
  • Manufacturer Part #200-AABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

2.2 gpm 2-Hole Double Lever Handle Deckmount Kitchen Sink Faucet Swing Spout IPS Connection in Polished Chrome

  • Fast #
  • Part #C200AABCP
  • Item #3823412
  • Manufacturer Part #200-AABCP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compression 90 degree operating cartridge
  • 2 3/8" metal lever handles with secured red and blue service buttons
  • Pressure compensating Softflo aerator
  • Swing spout with side spray
  • Color/Finish: Polished Chrome
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1MASME
Application:
Commercial, Residential
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Height:
9-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Compression
Flow Rate:
2.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray:
Yes
Spout Height:
5-5/8 in
Spout Reach:
9-1/2 in
UPC:
611943464936