This product requires certification to purchase.

2.2 gpm Deck Mount Two Handle Eyewash Faucet

Chicago Faucets

2.2 gpm Deck Mount Two Handle Eyewash Faucet

  • Fast #
  • Part #C8452ABCP
  • Item #9049371
  • Manufacturer Part #8452-ABCP
4 out of 5 Customer Rating
Brand image
Chicago Faucets

2.2 gpm Deck Mount Two Handle Eyewash Faucet

  • Fast #
  • Part #C8452ABCP
  • Item #9049371
  • Manufacturer Part #8452-ABCP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eyewash outlet: 3.3 gpm at 50 psi
  • Handles include color-coded index
  • Vandal proof pressure compensating softflo aerator 2.2 gpm
  • Vandal proof 4 inwristblade handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z358.1, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Flow Rate:
2.2 gpm
Handle Type:
Wristblade
IAPMO Listed:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Proposition 65:
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
5-1/8 in
UL Listed:
No
UPC:
611943154752
Weight:
1 lb