This product requires certification to purchase.

2.2 gpm Pressure Compensating

Chicago Faucets

2.2 gpm Pressure Compensating

  • Fast #
  • Part #CE29VPJKABCP
  • Item #4534814
  • Manufacturer Part #E29VPJKABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

2.2 gpm Pressure Compensating

  • Fast #
  • Part #CE29VPJKABCP
  • Item #4534814
  • Manufacturer Part #E29VPJKABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
2.2 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/4
Material:
ECAST Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943578282