2.2 gpm 3 Hole Deck Mount Hot and Cold Water Sink Faucet with Double Lever Handle in Chrome Plated
2.2 gpm 3 Hole Deck Mount Hot and Cold Water Sink Faucet with Double Lever Handle in Chrome Plated
Product Details
Product Details
- Deck Mounted 8" widespread One Piece Brass Body
- Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-3/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Height:
- 10
- Spout Reach:
- 8
- Spout Type:
- Fixed, Swivel, High Arc
- UL Listed:
- No
- UPC:
- 611943640545
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No